Shop All Blankets
Sunflower
Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in.
Mfr # DBC-90Q
Zoro # G803684985
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Shell - 100% 233TC Cambric Cotton.
- Filling - Minimum 75% Cluster White Duck Down.
- 5 in. Sewn Thru Construction Means No Fill Shifting, 2 Inches Satin Trim Detail, Solid Pattern
- Care Instructions - Machine wash, Tumble Dry Low
- Color - Chocolate
- Size - Queen
- Dimension - 90 x 96 in.
- Item Weight - 4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Wine Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999545)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- COSCO FOLD CHAIR FABRIC BLACK (14-995-JBD4)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- SUNFLOWER Sunflower DBS-70T Sage Down Blanket - Twin; 70 x 96 in. (DBS-70T)
- SUNFLOWER Sunflower DBW-107K White Down Blanket - King; 107 x 96 in. (DBW-107K)
- GEARED2GOLF Wool Blanket - Grey (GE302027)
- PROPAC POLAR FLEECE BLANKET (L1005)
- HASTINGS HOME 16-piece Interlocking Storage Cubby, Modular Plastic Shoe Organizer Shelf and Closet Storage Bin (527669XUB)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- JOHNS MANVILLE INTL R13 15x93 Faced Batt (K1241)
- Sunflower Blankets