Shop All Bedspreads and Comforters
Sunflower
Sunflower ADC-70T White Down Alternative Comforter - Twin; 70 x 90 in.
Mfr # ADC-70T
Zoro # G703685082
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunflower
- MFR # ADC-70T
- Zoro # G703685082
- UPC # 628586829022
- Country of Origin China
- Category Bedspreads and Comforters
Description
Features
- Shell fabric is 200TC.
- Material - 100% cotton, Fill is 100% poly microfiber.
- Filling power is 500
- Care Instructions - Machine wash, Tumble Dry Low
- Color - White
- Size - Twin
- Dimension - 70 x 90 in.
- Item Weight - 5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047RD-5.5 Inch Harlequin - Red Hand Painted Tassel (CB047RD-5.5)
- FLASH FURNITURE Church Chair, 25" L 33" H, Fabric Seat, Hercules Series (FD-CH0221-4-GV-S0819-GG)
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- SUNFLOWER Sunflower ADC106K White Down Alternative Comforter - King; 106 x 90 in. (ADC106K)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- SUNFLOWER Sunflower DC-88Q White Down Comforter - Queen; 88 x 88 in. (DC-88Q)
- KATHY IRELAND Down Fiber and Feather Comforter, White, Full/Queen (KI030023)
- MARTHA STEWART White Feather & Down Comforter, Twin (MS004221)
- BLUE RIDGE 400 TC Windowpane White Goose Down Comforter, White, Full/Queen (013414)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- Sunflower Bedspreads and Comforters