Shop All Adjustable Wrenches
Sunex
Wrench, Tactical Series, Adjustable, 10"
Mfr # 9616
Zoro # G7170383
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features 30% More Torque From Patented Jaw Design, Non Protruding Movable Jaw Allows For Use In Tight Spaces
- Adjustable Wrench Nominal Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9616
- Zoro # G7170383
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Features | 30% More Torque From Patented Jaw Design, Non Protruding Movable Jaw Allows For Use In Tight Spaces |
Item | Wrench,Tactical Series,Adjustable,10" |
Description
Wrench,Tactical Series,Adjustable,10
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-5/8" Carbide Tipped Hole Saw, Primary Saw Application: Wood, Metal (DHS1625CT)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 3/16 (70212)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- PROSKIT Fiberglass Fish Tape 150 Ft. (902-197)
- SUNEX ® Tools 8 in. Wide Jaw Adjustable Wrench (9612)
- SUNEX 2-Piece Adjustable Wrench Set (10 In. (9617)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- ALLIED INTERNATIONAL Wrench, Adjustable, 8" (51052)
- STEEL GRIP ADJUSTABLE WRENCH 12"" (2251775)
- WILLIAMS Williams Adjustable Wrench, Black, 12" (13612A)
- REED Adj. Wrench, 8", 15/16" Cap., Chrome (A8VO)
- Sunex Wrenches