Shop All Adjustable Wrenches
Sunex
Wrench Set, Adjustable, 10", 8", 2 pcs.
Mfr # 9617
Zoro # G6929979
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8", 10"
- Number of Pieces 2
- Adjustable Wrench Nominal Length 8", 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9617
- Zoro # G6929979
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8", 10" |
Adjustable Wrench Nominal Length | 8", 10" |
Details
Number of Pieces | 2 |
Item | Wrench Set,Adjustable,10",8", 2 pcs. |
Description
Wrench Set,Adjustable,10",8", 2 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die 8Mm-1.00 Metric (9733)
- TEKTON 1/2 in Tip, Slotted Bit Socket 1/2 Inch Drive x 1/2, 1/2 in. Drive (SHB20203)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525108)
- HHIP MT2 Inside To MT4 Outside Drill Sleeve (3900-1844)
- SUNEX ® Tools 8 in. Wide Jaw Adjustable Wrench (9612)
- SUNEX 2-Piece Adjustable Wrench Set (10 In. (9617)
- ALLIED INTERNATIONAL Wrench, Adjustable, 10" (51053)
- CRAFTSMAN Wrenches, 12" Reversible Jaw Adjustable (CMMT82339)
- IREGA 92WR/12 in. ADJ WRNCH/REVERSBLE (IR92WR12)
- BAHCO Bahco Adj./Pipe Wrench, 12", 1-3/8" Cap., Black (BAH9073RPUS)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 1-1/8 (9AC08)
- Sunex Adjustable Wrenches