Shop All Adjustable Wrenches
Sunex
Wrench, Ratcheting, Adjustable, 8"
Mfr # 9610
Zoro # G7170228
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 8"
- Features Rubber Handle Provides Added Grip and Comfort, Scale on Head for Measurement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9610
- Zoro # G7170228
- Country of Origin Taiwan, Province of China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Details
Features | Rubber Handle Provides Added Grip and Comfort, Scale on Head for Measurement |
Item | Wrench,Ratcheting,Adjustable,8" |
Description
Wrench,Ratcheting,Adjustable,8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-254 Trowel Andsquareuare, 1" (83-254)
- CLEVELAND Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04416)
- WESTWARD Dead Blow Hammer, 51 oz., 14-7/8" (5MX33)
- DYNABRADE Straight Straight-Line Die Grinder 1 Hp, 3/8 in NPT Air Inlet, 1/4" and 6mm Collet, Heavy, 950 rpm (52660)
- SUNEX ® Tools 8 in. Wide Jaw Adjustable Wrench (9612)
- SUNEX Wrench Set, Adjustable, 10", 8", 2 pcs. (9617)
- SUNEX 2-Piece Adjustable Wrench Set (10 In. (9617)
- MILWAUKEE TOOL 8" ADJUSTABLE WRENCH (48-22-7408)
- STANLEY Adjustable Wrench – 8" (87-369)
- THRIFCO PLUMBING 5255 Tub Drain Removal Tool (5140004)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- Sunex Wrenches