Shop All Combination Wrenches
Sunex
Wide Jaw Adjustable Wrench, 12"
Mfr # SUN9614
Zoro # G3361296
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN9614
- Zoro # G3361296
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Wide Jaw Adjustable Wrench,12" |
Material | Alloy Steel |
Description
Wide Jaw Adjustable Wrench,12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, B Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50831)
- WRIGHT TOOL Click Torque Wrench 1/2" Drive (4477)
- UNCLE MIKES Roll Out Gear Bag, Black, 1680D x 1680D Side-Armor (53451)
- MILWAUKEE TOOL M4 2.0 Battery (48-11-2001)
- SUNEX Stubby Combo Wrench, 18Mm (SUN993018M)
- SUNEX Stubby Combo Wrench 9/16 In. (993018)
- SUNEX Wrench, Super Jumbo, Combination, 2-1/8" (968)
- SUNEX ® 10mm Full Polish V-Groove Combination Wrench (991710MA)
- SUNEX ® 1-5/16 in. Jumbo Combination Wrench (942A)
- SUNEX Comb Wrench 13/16" Stubby, 993026 (SUN993026)
- WESTWARD Combination Wrench, 16mm, Metric, 12 pt. (54RY91)
- Sunex Wrenches