Shop All Combination Wrenches
Sunex
Wide Jaw Adjustable Wrench, 10"
Mfr # SUN9613
Zoro # G3361287
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wrench Material Alloy Steel
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN9613
- Zoro # G3361287
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Details
Wrench Material | Alloy Steel |
Item | Wide Jaw Adjustable Wrench,10" |
Material | Alloy Steel |
Description
Wide Jaw Adjustable Wrench,10 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 6 ft Wrap-a-Round/Diameter Tape Measures, 1/4 in Blade (PD618N)
- MILWAUKEE TOOL 1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6774)
- DRILL AMERICA 1/4"-28x6" HSS Pulley Tap (DWTET6X1/4-28)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2142D)
- SUNEX Wide Jaw Adjustable Wrench, 6" (SUN9611)
- SUNEX WRENCH STUBBY COMBO 11/16 (SU993022)
- SUNEX 15/16 Full Polished Combi Wrench (991530A)
- SUNEX ® 1-7/16 in. Jumbo Combination Wrench (945A)
- SUNEX ® 46mm Raised Panel Jumbo Combination Wrench (946A)
- SUNEX WRENCH JUMBO COMBINATION 1-5/16 (SU942A)
- MILWAUKEE TOOL 7/8 in. SAE Ratcheting Combination Wrench (45-96-9228)
- Sunex Combination Wrenches