Shop All Impact Sockets
Sunex
Wheel Protector Impact Socket, 7/8"
Mfr # 28496
Zoro # G7016550
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 85mm
- Material Chrome Molybdenum Steel
- Category Type Impact Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 28496
- Zoro # G7016550
- UPC # 00613364022061
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 85mm |
Size | 7/8" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Wheel Protector Impact Socket |
Category Type | Impact Socket |
Socket Type | Extra Thin Wall Impact |
Description
Wheel Protector Impact Socket,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCV18)
- VULCAN Wrench Combo 1-7/16In Fraction (MT6547512)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 11-Piece (6-32 mm) (WBE24511)
- EXCELTA Tweezer, Fine, 5 in. L, SS, 1/64 in. Tip (AA-SA)
- SUNEX 1/2" Drive Impact Socket 6 (0218)
- SUNEX 3/4" Drive Impact Socket 6 (450724)
- SUNEX 1/2" Drive Impact Socket 6 (246D)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- SUNEX 3/8" Dr. 8mm Stubby Hex Impact Driver (364608)
- GREY PNEUMATIC SKT 1/4" DR X T20 INTERNAL TORX IMP DRIV (GP920T)
- Sunex Sockets & Ratchets