Shop All Creepers & Dollies
Sunex
Wheel Dolly Hydraulic 1500Lb Capacity
Mfr # 1501
Zoro # G1089241
product price: $794.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$794.99
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
- For Use With Removal, Installation And Transportation Of Single, Tandem And Duplex Tire And Wheel Combinations
- Length 23.5"
- Width 34.63"
- Features Hydraulically Activated Lift Arm, Bearing Mounted Lift Arms, Ball Bearing Mounted Caster Wheels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1501
- Zoro # G1089241
- UPC # 613364515013
- Country of Origin China
- Category Creepers & Dollies
Dimensions
Length | 23.5" |
Width | 34.63" |
Height | 7.0" |
Details
Load Capacity | 1500 lb. |
For Use With | Removal, Installation And Transportation Of Single, Tandem And Duplex Tire And Wheel Combinations |
Features | Hydraulically Activated Lift Arm, Bearing Mounted Lift Arms, Ball Bearing Mounted Caster Wheels |
Number of Wheels | 3 |
Item | Wheel Dolly Hydraulic 1500Lb Capacity |
Description
Wheel Dolly Hydraulic 1500Lb Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORTRESS MARINE ANCHORS Guardian G-5 2.5lb Anchor (G-5)
- BUYERS PRODUCTS 14/10.5x12x30 Inch Black Steel Underbody Truck Box With Slanted Back (1703355)
- GLOBETCH MFG Mudflap, 24 X 36-1/2 Heavy Duty Usa, 24 Lb (GT-2436HDD)
- EVEREADY Energizer 223 e2 Lithium Photo 6Volt Battery, Blue (EVEEL223APBP)
- SUNEX Caster For Mtn3414 & Sun8515 (RS8515CS)
- SUNEX Replacmnt Caster Assembly for Creeper, 2" (8502)
- SUNEX Castor Creeper, 6, Adjustable Head Rest (8505)
- SUNEX CREEPER COMFORT EXTREME (SU8515)
- SUNEX Tractor Seat, Heavy Duty, Air Cylinder (8514)
- SUNEX 2-1/2 in. Caster for Creepers (8503)
- LISLE Red Low Profile Plastic Creeper (92102)
- Sunex Creepers & Dollies