Shop All Ratcheting Wrench Sets
Sunex
V-Groove Combo Wrench, 1/2"
Mfr # 991516
Zoro # G7027708
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Measurement Type SAE
- Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 991516
- Zoro # G7027708
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Measurement Type | SAE |
Item | V-Groove Combo Wrench,1/2" |
Description
V-Groove Combo Wrench,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Concealed Blade Safety Knife, Fiberglass 8 5/8 in L (SK-16)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- WIDIA Spiral Point Tap, Plug, 2 (19924)
- MITUTOYO Digital Micrometer, Outside, 2 to 3" (293-342-30)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting SAE Wrench Set (86142)
- Sunex Ratcheting Wrenches & Sets