Shop All Socket Extensions
Sunex
Universal Ext Star Socket Set 1/4" Dr, 9 Pieces
Mfr # 9912
Zoro # G2314221
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 9
- Product Type Universal Ext Star Sckt Set,1/4",9 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 9912
- Zoro # G2314221
- UPC # 613364088821
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 9 |
Item | Universal Ext Star Socket Set |
Product Type | Universal Ext Star Sckt Set,1/4",9 pcs. |
Description
Universal Ext Star Sckt Set,1/4 In.,9 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- VERMONT GAGE Pin Gage, Minus, 0.044 In, Black (911204400)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6504)
- DRILL AMERICA m6 x .75 HSS Plug Tap and 5.25mm HSS Drill Bit Kit (POUMS6X.75)
- SUNEX 1/2" DR. 1" EXTRA DEEP IMPACT SOCKET (232XD)
- SUNEX External Torx Socket, E20, 1/2" Drive (SUN2690SE7)
- SUNEX Extension, 10", 3/8"Dr (3510)
- SUNEX Deep Socket 3/8" Dr, 7.4" L (884506)
- SUNEX 1/2" Drive Extra Deep Socket Set, SAE (2848)
- SUNEX Extension, 15", 3/8"Dr (3515)
- PROTO Locking Extension 3/4" Dr, 4 in L, 1 Pieces, Chrome (J5660)
- Sunex Socket Extensions