Shop All Screwdriver Bits
Sunex
Torx Screwdriver T30 x 4"
Mfr # 11T30X4
Zoro # G7014329
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Fastening Tool Material Steel
- Finish Matte
- Width 1.3"
- Handle Color Multi
- Features Molded Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11T30X4
- Zoro # G7014329
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 1.3" |
Details
Fastening Tool Item | Screwdriver |
Fastening Tool Material | Steel |
Item | Torx Screwdriver T30 x 4" |
Finish | Matte |
Drive Type | Torx |
Handle Color | Multi |
Features | Molded Handle |
Description
Torx Screwdriver T30 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Spanner Wrench, Steel, 3 in Cap. (JC495B)
- CLE-LINE 135° Double End Drill Cle-Line 1815 Steam Oxide HSS RHS/RHC #30 Bulk Packed (C23811BP)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- CMT Tenon And Plug Cutter, 1-3/8" (529.349.31)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF22SQ22)
- KO-KEN Bit TORX T40 32mm 5/16 Hex Drive (100T.32-T40)
- WILLIAMS Williams Long Hex Bit, 1/4" D, 7/64" (BITH3.502)
- CENTURY DRILL & TOOL Slotted Insert ScrewdriverBit, 10-12, 2 Pk (69172)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (493-ACR3X-5PK)
- Sunex Screwdrivers and Nutdrivers