Shop All Screwdriver Bits
Sunex
Torx Screwdriver, T27x4"
Mfr # 11T27X4
Zoro # G7017381
product price: $10.95
/ea
Sold in multiples of 2 for $21.90
$21.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Fastening Tool Material Steel
- Finish Matte
- Width 1.3"
- Handle Color Multi
- Features Molded Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11T27X4
- Zoro # G7017381
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 1.3" |
Details
Fastening Tool Item | Screwdriver |
Fastening Tool Material | Steel |
Item | Torx Screwdriver,T27x4" |
Drive Type | Torx |
Finish | Matte |
Handle Color | Multi |
Features | Molded Handle |
Description
Torx Screwdriver,T27x4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Mechanical Finger Retriever 3 Piece Set (612-712-715CF)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSM114)
- HHIP 1/2" 5 Piece Indexable Carbide Turning Tool Set (2003-0003)
- X1 TOOLS 1/2 x 10.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2120x1)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- URREA Power Bit, Ph #2 1/4X3-1/2" (12032)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- DEWALT Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack) (DWA3TX30IRB)
- IRWIN Nutsetter, 5/16", Steel (IWAF243516)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- Sunex Screwdrivers and Nutdrivers