Shop All Screwdriver Bits
Sunex
Torx Screwdriver, T25 x 4"
Mfr # 11T25X4
Zoro # G7014423
product price: $9.79
/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- Fastening Tool Material Steel
- Finish Matte
- Width 1.3"
- Features Molded Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11T25X4
- Zoro # G7014423
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Width | 1.3" |
Details
Fastening Tool Item | Screwdriver |
Fastening Tool Material | Steel |
Item | Torx Screwdriver,T25 x 4" |
Finish | Matte |
Drive Type | Torx |
Features | Molded Handle |
Description
Torx Screwdriver,T25 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS 1-1/2" Smoothing Hammer (V127)
- KRAFT TOOL Floor/Form Scraper, 7 (GG013)
- SWANSON TOOL 96" Professional Box Beam Level with Gelshock End Caps (SVB960)
- HHIP 0-3" 3 Piece C-Type Micrometer Set (4200-0165)
- SUNEX 38 Piece Mini Ratchet and Bit Set (9726)
- VEGA Impactech #2 Phillips Driver Bit 2in (P150P2A-25)
- CRC Corrosion Inhibitor 10Oz (06026)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 1/8 in. Hex, PK5 (SZ-10-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 2" (440-22X)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No8 To (170-8)
- TITAN SAE Hex Bit Set, 13 pcs. (16111)
- Sunex Screwdriver Bits