Shop All Push-Puller Accessories
Sunex
Ton Cap 8 Way 2/3 Jaw Reversible Puller, 5
Mfr # SUN3908
Zoro # G3359214
product price: $65.05
/ea
$65.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN3908
- Zoro # G3359214
- Country of Origin Taiwan, Province of China
- Category Push-Puller Accessories
Details
Item | Ton Cap 8 Way 2/3 Jaw Reversible Puller |
Description
Ton Cap 8 Way 2/3 Jaw Reversible Puller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Impact Driver, 20V DC, 1,825 in-lb (DCF850B)
- BON TOOL Bon 11-847 Stone Splitting Wedge, 2 3/4" X 5/8" (11-847)
- QUIKRETE Fast Set Nonshrink Grout (158520)
- MICRO 100 Cut-Off Blade (T-104)
- OTC Pulling Hook, 6 in. (6541)
- PROTO Dual Reach Jaw (J4016A)
- SKF Puller Protection Blanket (TMMX 350)
- PROTO Reversible Puller Jaw, 6 In Reach (J4056-6)
- OTC Screw Forcing Ns 071194 (33397)
- OTC Pulling Attachment, 1-1/2in to 6in, 5/8 in (1152)
- OTC 4 1/2 Push Puller Extra Legs (1107)
- Sunex Push-Puller Accessories