Shop All Impact Sockets
Sunex
Thin Wall Flip Impact Socket, 3/4"X13/16"
Mfr # 2706
Zoro # G7027148
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Flip Impact
- SAE or Metric SAE
- Overall Length 76mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2706
- Zoro # G7027148
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 76mm |
Size | 3/4" x 13/16" |
Details
Socket Type | Flip Impact |
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Thin Wall Flip Impact Socket,3/4 In.X13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC SHOP LT 48""L 45W 4000L (SHOP/4/CCT/AG)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- BOSCH Jig Saw, T-Shank, Orbital, 2,800 stroke/min (JS120N)
- WIHA Micro Bit Replacement Slotted & Phillips Bits, 10 Piece (75987)
- SUNEX Thin Wall Impact Flip Socket, 7/8"X15/16" (2710)
- SUNEX Stubby Hex Impact Driver, 3/8"Dr, 6mm L (364606)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- SUNEX 1/4" Drive Impact Socket 6 (810MD)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 3/4" Drive Impact Socket 6 (450722)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2015UM)
- Sunex Sockets & Ratchets