Shop All Impact Sockets
Sunex
T50 Internal Star Impact Socket, 3/8"Dr
Mfr # 3670S8
Zoro # G7042478
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric Torx(R)
- Overall Length 45mm
- Material Chrome Molybdenum Steel
- Socket Type Internal Star
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 3670S8
- Zoro # G7042478
- UPC # 00613364019672
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 45mm |
Size | T50 |
Details
SAE or Metric | Torx(R) |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Internal Star |
Category Type | Impact Socket |
Description
T50 Internal Star Impact Socket,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Oscillating Saw Blades, 2-9/16In, PK3 (63502161270)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54113)
- REMCO Mini Hand Scoop, Capacity 82 oz., Brown (650066)
- SUNEX Internal Star Impact Socket T45, 3/8"Dr (3670S6)
- SUNEX Internal Star Impact Socket, T40, 3/8"Dr (3670S5)
- SUNEX Internal Star Impact Socket, T27, 3/8"Dr (3670S3)
- SUNEX SKT 1" DR 1-3/4" DEEP IMP (SU556D)
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- SUNEX 1/2" Drive Impact Socket 6 (210MD)
- PROTO 1/2 in Drive Impact Socket 30 mm Size 6 pt Standard Depth, Black Oxide (J7430M)
- Sunex Impact Sockets