Shop All Ratcheting Wrench Sets
Sunex
Super Jmbo Rsd Panel Combo Wrench, 2-1/4"
Mfr # 0972
Zoro # G7038269
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Measurement Type SAE
- Size 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0972
- Zoro # G7038269
- UPC # 00613364001615
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Measurement Type | SAE |
Item | Super Jmbo Rsd Panel Combo Wrench,2-1/4" |
Description
Super Jmbo Rsd Panel Combo Wrench,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32655)
- IRWIN Quick Grip Handi-Clamp, 1-1/2" (59100CD)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius (865720)
- WILLIAMS Williams Combo Ratchet Wrench, 30mm, Hi-Polish (1230MNRC)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- ALLTRADE Alltrade 640870 25 in. Heavy Duty Lug Wrench (204742)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 25-Piece 1/4-3/4 in., 6-19 mm (WRC94004)
- Sunex Wrenches