Sunex

Sunex Tools SUU-SX278C 8 mm Punch Flange Tool


product price: $161.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sunex
  • MFR # SUU-SX278C
  • Zoro # G704046967
  • UPC #
    606133640024
  • Country of Origin China
  • Category Center Punches

Description

Features
  • Meets ICAR standard
  • Head swivels 360 for ease of operation
  • Comfort grip sleeve for positive retention
  • 7/8" gap Punch Hole Size (mm) 8Air Inlet (NPT) 1/4Min. Hose Size (I. D. ) 3/8Recommended Air Pressure (PSI) 90Average Air Consumption (CFM) 4Length (In. ) 10
Specifications
  • Size: 8 mm
  • Weight: 3.25 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.