Sunex Tools SUU-PANTHEROR Panthervision Lighted Beanie Hunters - Orange
Mfr # SUU-PANTHEROR
Zoro # G703796566
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUU-PANTHEROR
- Zoro # G703796566
- UPC # 613364204641
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Description
Provides the power to see in the dark with an ultra-bright dual-action LED task light system providing close-up task lighting & distance lighting. Ultra-bright LED Technology with premium compression fleece providing hands-free lighting with comfortable lightweight material. Includes 4 LEDs with a light output of 48 lumens, powered by 4 CR2032 batteries (included & replaceable). Ideal for jogging, biking, camping, hunting, fishing, auto repair, home improvement or any other activity needing hands-free lighting. Visibility of up to 22m (72 ft.) with battery life lasting up to 68 hours. Comfortable, easy to use & washable design intended for long-lasting use.
Specifications- Color: orange
- Material: 97% Polyester/ 3% Spandex
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65693)
- YOUNG BROS STAMP WORKS Reversed Number Set, 1/8in H, Reversed (03094)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL2X001200)
- ZORO SELECT Tarp, Fire Retardant Drainage, Poly, 3x3Ft (5WTZ6)
- REFRIGIWEAR Mask Three Hole Black (0051RBLKOSA)
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- TOUGH DUCK Beanie Watch Cap, Camo, XL (WA161)
- BDG Acrylic 1-Hole Balaclava, EA, Universal (90-0-510)
- CONDOR Winter Liner, Blue, Universal (3BB63)
- N-FERNO BY ERGODYNE Winter Hat, L/XL, Lime (6802HV)
- Sunex Cold Weather Caps, Hats & Liners