Shop All Hex Key Sets
Sunex
Sunex Tools SUU-991406 0.68 in. Angled Head Wrench
Mfr # SUU-991406
Zoro # G804046768
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUU-991406
- Zoro # G804046768
- UPC # 613364002278
- Country of Origin China
- Category Hex Key Sets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 15 and 60-degree angled ends for easy access
- Fully polished drop forged alloy steel
- Size: 0.68"
- Weight: 0.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Turning Toolholder, MCLNR 124B (MCLNR124B)
- HUSQVARNA FOAM GASKET, CYCLONE FILTER (510339301)
- MILWAUKEE TOOL 4-1/4" Diamond Wet Core Bit (48-17-2042)
- ERIEZ Oil Skimmer, Belt, 1" x 3" hang (83-2000-3)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- SUNEX Impact Hex Driver Master Set, 6" Long, 20 Piece 1/2" Drive (SUN2637L)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- TEKTON 8 Piece Torx(R) Comfortable Parm Grip, Torx Key Set (25192)
- GREENLEE 10 Piece SAE T-Shape Hex Key Set, 0254-40 (0254-40)
- DYNAMIC Tools 9 Piece Metric Extra Long Hex Key Set, 1.5mm - 10mm (D043210)
- Sunex Hex Keys & Hex Key Sets