Shop All Hex Key Sets
Sunex
Sunex Tools SUU-991401 0.375 in. Angled Head Wrench
Mfr # SUU-991401
Zoro # G604046845
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # SUU-991401
- Zoro # G604046845
- UPC # 613364002223
- Country of Origin China
- Category Hex Key Sets
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- 15 and 60-degree angled ends for easy access
- Fully polished drop forged alloy steel
- Size: 0.375"
- Weight: 0.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Coolant Pipe, For HSK-A63 (85.700.63)
- AMPG Carbide Contact Point, 3mm, 4-48 (Z6962)
- J.W. WINCO GN212-28-M12-E Tension Lever Steel (12NA95/E)
- AMERICAN HAMMER Sledge Hammer, 4 lb., 12 In, Steel (AM4PBCG)
- SUNEX 9 Piece SAE T-Shape Hex Key Set, 9859 (9859)
- SUNEX 7 Piece Torx? Comfort Grip T-Handle Torx? Key Set, 9857T (9857T)
- SUNEX Impact Hex Driver Master Set, 6" Long, 20 Piece 1/2" Drive (SUN2637L)
- SUNEX 8 Piece Metric T-Shape Hex Key Set, 9858M (9858M)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15909)
- WIHA L-Shape, Hex Key Set (35393)
- MILWAUKEE TOOL Hex Key Set, 22 Pieces, Finish Black Oxide (48-22-2187)
- Sunex Wrenches