Shop All Utility Carts
Sunex
Sunex Tools SUU-8034 Standard Utility Cart - Plastic; Black
Mfr # SUU-8034
Zoro # G504018621
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUU-8034
- Zoro # G504018621
- UPC # 613364132524
- Country of Origin China
- Category Utility Carts
Description
Features
- Heavy duty, hard rubber
- Four bin, on board storage built into the carts handle
- Deep shelf design for maximum storage capabilities
- Rugged Polypropylene construction for durability
- Color: Black
- Material: Plastic
- Size: 5"
- Dimension: 33.5" x 41" x 3"
- Weight: 39.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Bar Rack Truck 2400 lb. Capacity, 40"W x 67"H (ABR36406PH)
- DEWALT 8 ft Fiberglass Stepladder, 300 lb Capacity (DXL3010-08)
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Yellow (EN1801DX2)
- LOUISVILLE Label Kit (PK-AS1000)
- SUNEX Service Cart w/ Locking Top and Drawer, 16 ga. Steel, 2 Shelves, 350 lb (8013A)
- SUNEX ® Tools Compact Slide Top Utility Cart, Black (8035)
- SUNEX 350 lb. Capacity Service Cart 30" (8005SC)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- SUNEX Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb (8005SC)
- SUNEX CART PROFESSIONAL DUTY 5-DR SVC (SU8045)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart (EC112HD-BU)
- Sunex Utility Carts