Shop All Screwdriver Bit Sets
Sunex
Sunex Tools SUU-2639L 0.5 in. Drive Metric Impact Hex Driver Set - 10 Piece
Mfr # SUU-2639L
Zoro # G304042284
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUU-2639L
- Zoro # G304042284
- UPC # 613364158449
- Country of Origin China
- Category Screwdriver Bit Sets
Description
Features
- Versatile 6" lengths for added reach to tighten and remove hex fasteners
- CR-MO alloy steel for impacting applications
- Radiused corners on square drive reduce socket wear
- Heavy duty blow molded case for storage and portability
- Sizes range from 6mm to 17mm
- 10 Piece
- Color: Red
- Size: 0.5"
- Weight: 5.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Switch, Tippette D-P 849 (86015)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 13mm (84463)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #2 (44272)
- DRILLCO Jobber Length Drill, Heavy Duty, Series 400N, Imperial, 964 In Drill Size Fraction, 01406 In (400N109)
- VEGA INDUSTRIES 19 Piece Screwdriver Bit Set, 1/4" (P19-1DB)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Bit box 21-pcs. (96080110)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73610)
- WIHA Ball End Hex Bit Set, Pieces 9 (71798)
- MILWAUKEE TOOL 34 pc. SHOCKWAVE Impact Duty Driver Bit Set (48-32-5101)
- PROTO 11 Piece Torx Bit Set, 3/8 in (J5239P)
- HANSON Hanson HAN11117 10 PIece Spiral Extractor and Drill Bit Combo Pack (HAN11117)
- Sunex Screwdriver Bit Sets