Shop All Service Carts
Sunex
Sunex Tools 8013Adlx Deluxe Service Cart - Red
Mfr # SUU-8013ADLX
Zoro # G104019172
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,514.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # SUU-8013ADLX
- Zoro # G104019172
- UPC # 613364050965
- Country of Origin China
- Category Service Carts
Description
Features
- 75% assembled, making it one of the easiest and quickest carts in the market to put together.
- Flip top locking lid, 4 drawers, three 1.5 in. deep and one 3 in. deep (all pre-assembled), screwdriver/prybar holder, side work shelf; all keyed the same.
- Clip-on roller-bearing slides on drawer
- Large, easy to maneuver 4 in. wheels: 2 locking and 2 standard
- Chrome 16 gauge steel frame
- Durable powder coated finish
- Load Capacity - 350 lbs.
- Color - Red.
- Service Cart - 30 L x 16 W x 41 H in.
- Top shelf - 30 L x 16 W x 3 H in.
- Top two drawers - 2 – 15 x 12.5 x 1.5 H in.
- Third drawer - 15 L x 26.75 W x 1.5 H in.
- Fourth drawer - 15 L x 26.57 W x 3.75 H in.
- Item Weight - 131.000 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDEC103246)
- ZORO SELECT Gate Caster, Rubber, 3 in., 100 lb. (32J778)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. (F1RR04052S001)
- STERLING Rescue Rope, 1/2" Dia. x 150' L, 1,010 lb (WP125190046)
- SUNEX Economy Service Cart, 30 x 16 x 32-1/2, Red (8003SC)
- IMPACT PRODUCTS Bussing Cart, 3-Shelf, Casters, 20"Wx40"Lx38"H, Gray (IMP7006)
- SAFCO Refreshment Stand, Engineered Wood, 9 Shelves, 29.5 in. x 22.75 in. x 33.25 in, Black/White (8963BL)
- R&B WIRE PRODUCTS No-Ride Basket Device for 100 Series Wire Carts (100BSKINSRT)
- SAFCO Scoot Mobile File, 29.75w x 18.75d x 27h, Black/Silver (5370BL)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- LITTLE GIANT Welded Service Cart, 1200 lb Cap, 2 Shelf, Flush Top, 5" Poly, Brakes (LG1824BRK)
- Sunex Utility & Storage Carts