Shop All Bench Grinders
Sunex
Sunex Tools 5001A 6" 1/2 HP 3450 RPM Bench Grinder W/ Light
Mfr # 5001A
Zoro # G002713196
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 5001A
- Zoro # G002713196
- UPC # 613364001691
- Country of Origin United States
- Category Bench Grinders
Description
SUNEX® 6" BENCH GRINDER W/LIGHT
- BRIGHT, FLEXIBLE WORK LIGHT HAS TWO 6" GRIT WHEELS: COARSE 36 AND MEDIUM 60 EACH WHEEL HAS PROTECTIVE SPARK GUARD AND ADJUSTABLE EYE SHIELD MOUNTING HOLES AND RUBBER FEET MAKE GRINDER EASY TO MOUNT CONVENIENTLY PLACED, EASY TO USE ON/OFF SWITCH LONG, 6-FOOT POWER CORD CAST IRON BASE FOR DURABILITY BALL BEARING CONSTRUCTION FOR SMOOTH OPERATION 1/2" ARBOR ACCEPTS STANDARD 6" WHEEL USES REGULAR INCANDESCENT LIGHT BULBS (CHECK HEAD FOR MAX WATTAGE) UL & CSA LISTED INCLUDES: EYE SHIELDS (RS500119B) & TOOL RESTS (RS500135B)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J5412)
- SUPERCUT 71.75-inch x 0.5-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (390445)
- DIABLO Hole Saw 1-1/2" (DHS1500)
- BON TOOL Bon 27-154 Cross Pein Sledge, 3 Lb 16" Fiberglass Handle (27-154)
- SUNEX Bench Grinder, 8 in., with Light (5002A)
- SUNEX Sunex Tools 5002A 8" 3/4 HP 3450 RPM Bench Grinder W/ Light (5002A)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (38UK62)
- PALMGREN Grinder, w/Dust Collctn, 1/3HP, 115/230V (9682062)
- WILTON 8 in. Industrial Bench Grinder (JET-578008)
- PALMGREN Grinder, No Dust Collctn, 1/3HP, 115/230V (9682061)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 80 Grit (61798)
- Sunex Bench Grinders