Shop All Plier Sets
Sunex
Sunex Tools 3706V 16 in. El Needle Nose Pliers Set; 4 Piece
Mfr # SUU-3706V
Zoro # G303939127
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUU-3706V
- Zoro # G303939127
- UPC # 613364163641
- Country of Origin China
- Category Plier Sets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Extra-long reach for narrow spaces
- Non-slip, comfort grip handles for user comfort
- Roll pouch included for storage
- 4 Piece
- Size: 16"
- Weight: 6.06 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Drive Pin Punch, 1/16 In Tip, 4 In L (565A)
- WESTWARD Flat Chisel, Fuji, 0.500 In., 7 In. (4MHA5)
- WILTON Steel Jaws For 1760 Vise (2907750)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- SUNEX PLIERS NEEDLE NOSE 16" XTRA LONG 4/SET (SU3706V)
- SUNEX PLIERS 3 PC SET 11" HOSE GRIP (SU3703V)
- SUNEX Heavy Duty Cutting Pliers, 11In (SUN3710V)
- SUNEX 4 Piece 16" Extra Long Reach Pliers Set (3706V)
- SUNEX 3 Piece 11" Long Reach Hose Gripper Pliers Set (3703V)
- SUNEX Extra Long Reach Needle Nose Pliers, 16In (SUN3718V)
- KNIPEX 3 Piece Kraft 2 Plastic Grip Plier Set Dipped Handle (00 20 08 US2)
- Sunex Pliers