Shop All Socket Sets
Sunex
Sunex Tools 2504 4Pc 0. 5 In. Dr Imp Wble Exten Set
Mfr # SUU-2504
Zoro # G804069255
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # SUU-2504
- Zoro # G804069255
- UPC # 613364084953
- Country of Origin China
- Category Socket Sets
Description
Features
- Steel ball retainer on male end.
- 1/2 in. Drive, Wobble Drive Impact Extension Set, 4 Pc.
- Wobble drive provides 15 in. offset in all directions.
- CR-MO alloy steel for long life.
- Heavy-duty blow molded storage case.
- Item Weight - 3.500 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set SAE 7 Pieces 1 3/8 in to 1 in , Chrome (53PN60)
- CHANNELLOCK PLIER 16""PUMP CHANNEL LK (460)
- KIPP Gear Levers, Style A, inch (K0179.12A4X65)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 45-Piece (5/16 - 1-1/4 in., 8-32 mm) (SID92403)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- SUNEX 3/8" Drive Socket Set, SAE (3654)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- SUNEX SKT SET 3/8 DR 16PC SAE/MET STUBBY HEX I (SU3646)
- SUNEX 3/8" Drive SAE/Metric, 13 pcs (3649)
- SUNEX 1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs (9727)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- Sunex Sockets & Ratchets