Shop All Wire Strippers & Crimpers
Sunex
Sunex SUN8200SW 4 in. Replacement Stripping Wheel
Mfr # SUN8200SW
Zoro # G304134934
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN8200SW
- Zoro # G304134934
- UPC # 613364124963
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Replacement Stripping Wheel.
Specifications- Size: 4 in.
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Screw, PK5 (40910)
- WESTWARD 18-Piece Impact Bit Socket Set, 1/2 in Drive, SAE/Metric, 6 Point, Black Oxide (4PRH3)
- MILWAUKEE TOOL 3-1/8" Hole Dozer Bi-Metal Hole Saw (49-56-9638)
- L.H. DOTTIE L.H. Dottie 3/4'' x 3000' Pull Line Measuring Tape (DWP3002)
- URREA Aviation tin snip straight, yellow (303S)
- SOUTHWIRE 8 in. Non Metal Cable Stipper (58278540)
- TEMPO COMMUNICATIONS 13 in Ratchet Crimper RJ-11, RJ-45 (45575)
- GARDNER BENDER Wire Stripper, Lock 4-in-1 (GS-360)
- IDEAL Ideal Industries 131-45-092 Stripmaster Wire Stripper (131-45-092)
- JONARD TOOLS Coax Stub End Stripper (6Mm/10Mm) (CSS-5610)
- MALCO Turbocrimper Impact (C5A2)
- Sunex Wire Strippers & Crimpers