Sunex SUN2645-MLW2555 0.5 in. Milwaukee M12 Fuel Drive Stubby Impact with 0.5 in. Drive Metric Impact Socket Set - 26 Piece
Mfr # SUN2645-MLW2555
Zoro # G203769596
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # SUN2645-MLW2555
- Zoro # G203769596
- Country of Origin China
- Category Impact Socket Sets
Description
Kit SUN2645 with MLW2555-20. This is a 26-piece Impact Socket Set. It is metric in size. It is 1/2 in. drive. Set includes the following metric impact socket sizes ranging from 10mm to 36mm.The M12 FUEL 1/2" Stubby Impact Wrench is the industries most compact impact wrench on the market place. Measuring only 4.9" in length, this tool fits in tighter spaces, making users more productive. Increased torque delivers an industry leading 250 ft.-lbs. of breakaway torque, removing even the most stubborn bolts and fasteners. 4-Mode Drive Control, will allow unmatched control in various fastening applications. 1-3 RPM allows for precision control, and Auto-Shut Off Mode in the 4th setting will prevent overfastening of bolts while doing reassembly work.
Features- Kit SUN2645 with MLW2555-20
- 1/2 in. Drive Metric Impact
- Set includes the following metric impact socket sizes ranging from 10mm to 36mm
- M12 Fuel 1/2" Stub IMP Wrench (Bare)
- 250 ft-lbs Breakaway torque
- 26 Piece
- Size: 0.5 in.
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide (J7348H)
- CHANNELLOCK Adj. Wrench, 6", 15/16" Cap., Chrome (806W)
- KRAFT TOOL Stainless Steel Cement Edg, 8" x 6" 1/2"R (CF103PF)
- WESTWARD 3/4 in Drive, 1-3/16" 6 pt SAE Socket, 6 Points (10E302)
- SUNEX 3/8" Drive Impact Socket Set, 13 pcs (9913)
- SUNEX 3/8" Drive Fractional Impact Socket Set, SAE, 25 pcs (3326)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- SUNEX 3/4" Drive Deep Impact Socket Set, Metric, 26 pcs (4693)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 14 pcs (4638)
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set (3841)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1-1/8 and 15/16-Inch (66016)
- Sunex Sockets & Ratchets