Shop All Impact Universal Joints
Sunex
Sunex SUN222UMD 1/2 Inch Drive 6 Point Deep Universal Impact Socket - 22mm
Mfr # SUN222UMD
Zoro # G303795075
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # SUN222UMD
- Zoro # G303795075
- UPC # 613364162224
- Country of Origin China
- Category Impact Universal Joints
Description
Features and Benefits: Forged from the finest chrome molybdenum alloy steel - the best choice for strength and durability Radius corner design - to extend the life of fasteners The design drives the side of the fastener instead of the corner Provides increased strength but also avoids rounding of rusted or damaged fasteners Fully guaranteedNo doubt Sunex tools offer one of the most complete and toughest Impact Socket lines around. This 1/2" drive 22mm 6 point deep universal socket is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job. Also it features a radius corner design causing the socket to grab the sturdy wall of the fastener instead of grabbing the corners resulting in less wear on the fastener.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw (LXAH32)
- WIHA Insulated Tweezers, Angled Fine, 6 In (75302)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- PROTO Impact Universal Joint, Black Oxide, 3/4 in Output Drive Size, Square, 3 1/2 in Overall Length (J07570A)
- Sunex Impact Universal Joints