Shop All Impact Universal Joints
Sunex
Sunex SUN220U 1/2 Inch Drive 6 Point Universal Impact Socket - 5/8 Inch
Mfr # SUN220U
Zoro # G103794957
product price: $39.39
/ea
$39.39
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
- Brand Sunex
- MFR # SUN220U
- Zoro # G103794957
- UPC # 613364132203
- Country of Origin China
- Category Impact Universal Joints
Description
Features and Benefits: Forged from the finest chrome molybdenum alloy steel - the best choice for strength and durability Radius corner design - to extend the life of fasteners The design drives the side of the fastener not the corners Provides increased strength but also avoids rounding of rusted or damaged fasteners Fully guaranteedNo doubt Sunex tools offer one of the most complete and toughest Impact Socket lines around. This 1/2" drive 5/8" universal 6 point impact socket is designed to tackle the toughest jobs with solid durability and keeps them pounding job after job. Also it features a radius corner design causing the socket to grab the sturdy wall of the fastener instead of grabbing the corners resulting in less wear on the fastener.
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
- MITEE-BITE PRODUCTS Steel Jaw Set, Vise Jaws, 6in, PK2 (32066)
- SUPER TOOL Chucking Reamer, 18mm, 6 Flute, Carbide Tip (5655180)
- SUPER TOOL Chucking Reamer, 0.8760 In., 6 Fl, Carb Tip (947887)
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (319UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- Sunex Impact Universal Joints