Shop All Ratcheting Wrench Sets
Sunex
Stubby Combo Wrench, 7/8"
Mfr # 993028
Zoro # G7061140
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Measurement Type SAE
- Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 993028
- Zoro # G7061140
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/8" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Measurement Type | SAE |
Item | Stubby Combo Wrench, 7/8" |
Description
Stubby Combo Wrench, 7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-1/8" Screw-on Plastic File Handle PH4 (21512)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- DRILLCO 18PC UNF TAP & DRILL SET 400N Drill 2000N TAPS (400NF2018)
- EXCEL BLADES Mini Pin Vise with 12 Drills (70003IND)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- EKLIND Cmbo Short/Lng Hex-L Hex Key Sets, 22pcs. (10022)
- GEARWRENCH 12 Piece Metric XL Locking Flex Head Ratcheting Wrench Set (EHT85698)
- Sunex Wrenches