Shop All Ratcheting Wrench Sets
Sunex
Stubby Combo Wrench, 16mm
Mfr # 993016M
Zoro # G7061177
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Wrench Style Stubby, Combination
- Finish Full Polished
- Measurement Type Metric
- Size 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 993016M
- Zoro # G7061177
- UPC # 00689306295503
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 16mm |
Details
SAE or Metric | Metric |
Wrench Style | Stubby, Combination |
Finish | Full Polished |
Measurement Type | Metric |
Item | Stubby Combo Wrench, 16mm |
Description
Stubby Combo Wrench, 16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL (W-30)
- WESTWARD 3/4 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (21WK95)
- J.W. WINCO GN417-6-A Indexing Plunger Without Rest (417-6-A)
- WESTWARD Snap Ring Tool, Easy Shift, 0.055 In (4YP50)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- SUNEX Stubby Combo Wrench 15/16" (993030)
- PROTO Ratcheting Wrench Set, Pieces 9 (JSCR-9S)
- Sunex Wrenches