Shop All Ratcheting Wrench Sets
Sunex
Stubby Combo Wrench 15/16"
Mfr # 993030
Zoro # G7036187
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Finish Full Polished
- Measurement Type SAE
- Size 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 993030
- Zoro # G7036187
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 15/16" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Finish | Full Polished |
Measurement Type | SAE |
Item | Stubby Combo Wrench 15/16" |
Description
Stubby Combo Wrench 15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/4, Brazier Head (SQ-1-08)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- IRWIN Tap (1365ZR)
- POSI LOCK Jaw Head Assembly (10655)
- SUNEX Jumbo Raised Panel Combo Wrench, 2-1/8" (0968)
- SUNEX Mini Ratchet and Bit Set, 38 Pc. (9726)
- SUNEX Sunex Tools 9715A 14 PC. 6-19MM Metric Raised Panel Combination Wrench Set W/ Storage Pouch (9715A)
- SUNEX Stubby Combo Wrench, 7/8" (993028)
- SUNEX Sunex Tools 9930 11 PC. Full Polish 3/8"-1" SAE Stubby Combination Wrench Set W/ Carry Case (9930)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- GEARWRENCH 13 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting SAE Wrench Set (85999)
- Sunex Ratcheting Wrench Sets