Shop All Impact Sockets
Sunex
Stndrd Square Impact Socket, 1"Dr, 13/16"
Mfr # 526S
Zoro # G7023149
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 57mm
- Material Chrome Molybdenum Alloy Steel
- Size 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 526S
- Zoro # G7023149
- UPC # 00613364005262
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1" |
Overall Length | 57mm |
Size | 13/16" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Alloy Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Square Impact |
Description
Stndrd Square Impact Socket,1 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO 4.50mm Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 70 mm (HDR-4.5MM)
- DAYTON Spark Guard (962581400)
- URREA Heavy duty mini air grinder 3/8" chuck (UP871)
- KNIPEX 10 in Crimper (97 51 12)
- SUNEX 1" Drive Impact Socket 6 (5100D)
- SUNEX SKT 3/8" DR INTERNAL STAR IMPACT T40 (SU3670S5)
- SUNEX 1/2" Drive Impact Socket 6 (214MD)
- SUNEX 1/2" Drive Impact Socket 6 (220M)
- SUNEX 1/2" Drive Impact Socket 6 (224U)
- SUNEX 3/4" Drive Impact Socket 6 (450714)
- PROTO 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (J7434M)
- Sunex Impact Sockets