Shop All Impact Sockets
Sunex
Square Impact Socket, 3/4"Dr, 13/16"
Mfr # 426S
Zoro # G7041181
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 52mm
- Material Chrome Molybdenum Steel
- Socket Type Square Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 426S
- Zoro # G7041181
- UPC # 00613364204269
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 13/16" |
Details
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Square Impact |
Category Type | Impact Socket |
Description
Square Impact Socket,3/4 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 3/4 in Size 6 pt Deep Depth, Black Oxide (J10028L)
- PFERD 6" Slim Taper Saw File - Three Square, Second Cut (17024)
- J.W. WINCO GN353.1-45-51-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-45-51-3/8-55)
- MAYHEW SCRAPER PNEUMATIC 1-1/8"-18" OAL 2010 (MY32010)
- SUNEX T47 Internal Star Impact Socket, 3/8"Dr (3670S7)
- SUNEX Magnetic Impact Socket, 1/4 in. Dr, 15mm (815MDMG)
- SUNEX Fmle 3/8" x 1/2" Male Impct Socket Adptr (3300)
- SUNEX 1" Drive Impact Socket 6 (533M)
- SUNEX SKT 3/4 DR 65MM DEEP IMP. (SU465MD)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 40 mm Size, Standard Socket, Black Phosphate (49-66-6603)
- Sunex Impact Sockets