Shop All Screwdrivers
Sunex
Slotted Screwdriver, 5/16"x6", Bolster
Mfr # 11S5X6H
Zoro # G7014642
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Overall Length 6 in
- Finish Matte
- Drive Size 5/16 in
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11S5X6H
- Zoro # G7014642
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 6 in |
Drive Size | 5/16 in |
Details
Item | Slotted Screwdriver,5/16"x6",Bolster |
Finish | Matte |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly |
Drive Type | Slotted |
Material | Steel |
Description
Slotted Screwdriver,5/16 In.x6 In.,Bolster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Valve Seat, For Use With Mfr. No. 295A (295A-303)
- KO-KEN Socket set 8mm-22mm Nut Grip 250mm 10 pieces 3/8 Sq. Drive (RS3450M/10)
- URREA Steel octogonal sledge hammer 2Lb with 12" handle (1433G)
- WESTWARD Pry Bar, Double End, 24 in. L (31MA30)
- PROTO SCREWDRIVER SLOTTED SQUARE 4 (PO88214)
- KLEIN TOOLS Adjustable Length Screwdriver Handle (32619)
- MILWAUKEE TOOL 5/16 in. x 6 in. Slotted Cushion Grip Demolition Screwdriver (Made in USA) (MT208)
- POWERBUILT #3 X 6" Phillips Screwdriver (DB) (646166)
- CRESCENT CRESCENT NUTDRV 5/16""SAE (CND516)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- PERFORMANCE TOOL Phillips Round # 4 X 8 In Screwdriver # 4, W30969 (W30969)
- Sunex Screwdrivers and Nutdrivers