Shop All Screwdrivers
Sunex
Slotted Screwdriver, 5-16"x8", Bolster
Mfr # 11S5X8H
Zoro # G7014371
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Overall Length 8 in
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly
- Finish Matte
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11S5X8H
- Zoro # G7014371
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8 in |
Drive Size | 5/16 in |
Details
Item | Slotted Screwdriver,5-16"x8",Bolster |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly |
Finish | Matte |
Material | Steel |
Drive Type | Slotted |
Description
Slotted Screwdriver,5-16 In.x8 In.,Bolster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NECK 7Pc Nutdriver Set (ND72)
- WIHA Precision Nut Driver, Metric, 1.5mm (26510)
- DE-STA-CO Latch Plate Cleat 323104-Mss (323104-MSS)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (323S)
- TEKTON 3/16 Inch Slotted Hard Handle Screwdriver (DSS31188)
- MILWAUKEE TOOL Screw Driver (48-22-2908)
- BETA Angular Screwdriver, 90 deg. (014390101)
- BETA Screwdriver, Cross Head, PZ1 (012790709)
- GRAY TOOLS #1 Phillips Screwdriver, 3/16" Shank, 3-1/4" Blade Length, 1000V (50103-I)
- SKIL Chervon North America & Skil SD561801 4V Pistol Grip Screwdriver (SD561801)
- CS UNITEC Non Sparking Flat Screwdriver, 10x200mm (3/8x8in), Beryllium Copper (EX801-10SB)
- Sunex Screwdrivers