Shop All Screwdrivers
Sunex
Slotted Screwdriver, 3/8"x8", Bolster
Mfr # 11S6X8H
Zoro # G7014697
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Slotted Drive
- Overall Length 8 in
- Number of Pieces 1
- Features Abrasion Resistant; Durable; Flake Resistant; Comfortable Handle; Molded Handle
- Drive Size 3/8 in
- Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11S6X8H
- Zoro # G7014697
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8 in |
Drive Size | 3/8 in |
Details
Item | Slotted Screwdriver,3/8"x8",Bolster |
Number of Pieces | 1 |
Features | Abrasion Resistant; Durable; Flake Resistant; Comfortable Handle; Molded Handle |
Finish | Matte |
Drive Type | Slotted |
Material | Steel |
Color | Red; Black |
Description
Slotted Screwdriver,3/8 In.x8 In.,Bolster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/32 (C23856)
- DANTONA Power Tool Battery, TOOL-257 (TOOL-257)
- DRILL AMERICA #2 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2)
- CLE-LINE Straight Flute Hand Tap , M4-0.70 , Bottoming, Plug, Taper , 4 Flutes, (C63212)
- WERA Insulated Phillips Screwdriver #1 Round (05022733001)
- MOODY TOOL Precision Tri-Wing Screwdriver #0 Round (76-2334)
- BETA Hexagon Driver with Handle, 4mm (012930004)
- TENG TOOLS 1/4" Drive Hex Magnetic Bits Driver w/Hex Shank - M (MD216)
- VESSEL MEGADORA Screwdriver No.903 PZ2x100 (903PZ2100)
- PRATT-READ Pratt-Read 103609 Master Mechanic 0.312 x 6 in. Round Slotted Cabinet Screwdriver (103609)
- TEKTON T10 x 4" Screwdriver 4 in. Round (26801)
- Sunex Screwdrivers