Shop All Screwdrivers
Sunex
Slotted Screwdriver, 3/8" x 12"
Mfr # 11S6X12
Zoro # G7014478
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- Overall Length 12 in
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant
- Finish Matte
- Drive Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11S6X12
- Zoro # G7014478
- UPC # 00613364178485
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 12 in |
Drive Size | 3/8 in |
Details
Item | Slotted Screwdriver,3/8" x 12" |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant |
Finish | Matte |
Drive Type | Slotted |
Description
Slotted Screwdriver,3/8 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, 0.680 In., 9 In., Oval (4MGZ2)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- GEARWRENCH Panel Clip Pliers (KDS3705)
- PRO-GRADE TOOLS 1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6" (14013)
- WIHA Pozidriv(R) #3 5.9" (31320)
- WIHA Precision Hex Screwdriver 3/64 in Round (26313)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-6B)
- URREA Screwdriver, Sq Std 3/8X8 Red (9808R)
- STEELMAN Diamond Tipped Low Profile SL3/16 Slotted Screwdriver (78945)
- MIGHTY MAXX Screwdriver Magnetic 6in1 (083-12719)
- SK PROFESSIONAL TOOLS Screwdriver 1/4 in Round with Hex Bolster (85203)
- Sunex Screwdrivers