Shop All Tool Chests & Cabinets
Sunex
Slide Top Service Cart, 6 Drawer, Red, Steel, Aluminum, 37 in W x 20 in D x 43 in H
Mfr # 8035XTFD
Zoro # G6930581
product price: $1,794.99
/ea
Free Shipping & Returns
$1,794.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drawers 6
- Color Red
- Material Steel, Aluminum
- Features 6 Full Length, Latching Drawers For Maximum Storage and Security, Hemmed and Embossed Drawers For Added Strength and Durability
- Width 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8035XTFD
- Zoro # G6930581
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 37 in |
Depth | 20 in |
Height | 43 in |
Details
Item | Slide Top Service Cart |
Number of Drawers | 6 |
Color | Red |
Material | Steel, Aluminum |
Features | 6 Full Length, Latching Drawers For Maximum Storage and Security, Hemmed and Embossed Drawers For Added Strength and Durability |
Tool Storage Type Included | Top Tool Chest |
Description
If you are looking for a service cart that can keep your tools organised, this Sunex Tools Slide Top Service Cart is the perfect solution. The top tool chest is made of stainless steel and aluminum. It has 6 drawers in total, which can hold a variety of tools. Its 20"D x 43"H dimensions make it easy to carry around from job site to job site. You can wheel it into position with ease thanks to its 37"W slide top design. With the Sunex Tools Slide Top Service Cart, you will be able to keep all your tools organised and at hand when needed.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 19mm 4-Point Square Combo Impact Socket (79329)
- MILWAUKEE TOOL 1/2 in Drive 90 Geared Teeth 1/2" Drive 18" Ratchet, 18" L, Chrome (48-22-9050)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide, Tri-Master Series (89540TRB154570)
- SUNEX Tool Cart, 5 Drawer, Black, Steel, 16 in D x 40 in H (8045BK)
- SUNEX Sunex Tools 8035 29" 2 Drawer Slide Top Black Tool Cart W/ 5" Casters (8035)
- SUNEX Premium Full Service Cart, 6 Drawer, Black, 20 in W x 34-1/2 in D x 39-1/2 in H (8057BK)
- SUNEX Rolling Tool Cabinet, Red, Steel (8045)
- SUNEX Sunex® Tools Professional 5-Drawer Black Tool Cart W/ Locking Top, 27"H (8045BK)
- SUNEX Rolling Tool Cabinet, Black, Steel (8045BK)
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H893)
- Sunex Tool Chests & Cabinets