Shop All Tool Chests & Cabinets
This Product is Discontinued
Sunex
Slide Top Service Cart, 6 Drawer, Orange, Work Surface: Stainless Steel, Drawer: Aluminum, 37" W x (Discontinued)
Mfr # 8035XTFDOR
Zoro # G6930782
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Drawers 6
- Color Orange
- Material Work Surface: Stainless Steel, Drawer: Aluminum
- Features 6 Full Length, Latching Drawers For Maximum Storage and Security, Hemmed and Embossed Drawers For Added Strength and Durability
- Width 37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8035XTFDOR
- Zoro # G6930782
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Width | 37" |
Depth | 20" |
Height | 43" |
Details
Item | Slide Top Service Cart |
Number of Drawers | 6 |
Color | Orange |
Material | Work Surface: Stainless Steel, Drawer: Aluminum |
Features | 6 Full Length, Latching Drawers For Maximum Storage and Security, Hemmed and Embossed Drawers For Added Strength and Durability |
Tool Storage Type Included | Top Tool Chest |
For Use With | Pry Bar, Screwdriver And Extension Storage |
Description
The Sunex Tools Slide Top Service Cart is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. Made of stainless steel and aluminum, this tool chest has 6 drawers in total. It has a 20" depth and 37" width. The orange finish of the service cart makes it easy to find amongst other equipment. The Sunex Tools Slide Top Service Cart is the perfect companion for your next project.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.