Shop All Tool Storage Accessories
Sunex
Side Work Bench for 8013A-Red
Mfr # 8004
Zoro # G108642833
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8004
- Zoro # G108642833
- UPC # 613364017142
- Country of Origin China
- Category Tool Storage Accessories
Details
Item | Side Work Bench for 8013A-Red |
Description
Folds down for compact storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2" 2-Speed Magnetic Drill Press (DWE1622K)
- HYDE Scraper, Stiff, 3", Carbon Steel (12070)
- MARSON Riveting Tool (39031)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty Driver Bit Set - 32PC (48-32-4004)
- SUNEX Economy Service Cart, 8003SC (SUN8003SC)
- SUNEX Service Cart W/ Locking Top/Drawer, Black (SUN8013ABK)
- SUNEX Deluxe Service Cart, Locking Top, 4 Dra (SUN8013ADLX)
- SUNEX Compact Heavy Duty Utility Cart, Black, 80 (SUN8034)
- UWS REPLACEMENT PADDLE HANDLE TRUCK TOOL BOX LOCK CYLINDER & KEYS (003-CH503CYLNDR)
- 5S SUPPLIES Tool Box Foam Insert 48in x 54in 1/2 Inch Thick Black (TBF-4854-BLK)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- Sunex Tool Storage Accessories