Shop All Shelving & Rack Accessories
Sunex
Side Work Bench, 8013A, 3 lb. Capacity, Black
Mfr # 8004BK
Zoro # G2314903
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 8004BK
- Zoro # G2314903
- UPC # 613364024959
- Country of Origin China
- Category Shelving & Rack Accessories
Details
Item | Side Work Bench,8013A,3 lb. Capacity,Blk |
Color | Black |
Description
Side Work Bench,8013A,3 lb. Capacity,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Zippered Vinyl Cover for RZK/8, RZKRNG (PT2464)
- PRO-LINE Hand Crank Ergonomic Work Benches, Laminate, 72" W, 30" to 42" Height, 330 lb., Cantilever (BIB17)
- TENNSCO Metal Dividers, 8 x 4-1/4 In. (BXD-8)
- EZTUBE Standard Square Extrusion Black, 48in L x 1in W x 1in H (100-100-4 BK)
- JR PRODUCTS JR Products 20535 Closet Pole Socket Set (20535)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- NATIONAL HARDWARE Shelf Standard White 6Ft (N229-526)
- DC CARGO E-Track Anchor-point Super Kit (ETAK-1)
- ECONOCO Add On Hook 12", Chrome, 96PK (H12)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- BIG HORN Non-Adhesive, Anti-Slip Mat Drawer / Shelf Liner 16†Wide x 7 Feet Beige Color (19412)
- Sunex Shelving & Rack Accessories