Shop All Screwdrivers
Sunex
Screwdriver No. 4 x 8", Bolster
Mfr # 11P4X8H
Zoro # G7017460
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Overall Length 8 in
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly
- Finish Matte
- Drive Size #4
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11P4X8H
- Zoro # G7017460
- UPC # 00613364178577
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 8 in |
Drive Size | #4 |
Details
Item | Screwdriver No. 4 x 8",Bolster |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly |
Finish | Matte |
Material | Steel |
Drive Type | Phillips |
Description
Screwdriver No. 4 x 8 In.,Bolster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1-1/4" W, 5/7 TPI, 0.042" Thick, Bimetal (ZWEG360C57S-11' 6)
- M.A. FORD .2510 Reamer 1/4 Os (27225100)
- WIHA Insulated Pozidriv Screwdriver #0 Round (32400)
- METABO Guard Ergo 6" (316035720)
- VESSEL BALL GRIP Screwdriver No.220 -6x150 (220S6150)
- WESTWARD General Purpose Phillips Screwdriver #4 Square (401L86)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- ASTRO PNEUMATIC SCREWDRIVER PISTOL GRIP 1/4" (AO810T)
- URREA 1000V R-series screwdriver Ph#1 (9701)
- KO-KEN ScrewDriver PH2 210mm Blade Through type (166P-2)
- URREA Amber Screwdriver 3/16X4" Slotted (9602)
- Sunex Screwdrivers