Shop All Screwdrivers
Sunex
Screwdriver No. 2 x 8"
Mfr # 11P2X8
Zoro # G7017409
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11P2X8
- Zoro # G7017409
- UPC # 00613364178553
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Details
Item | Screwdriver No. 2 x 8" |
Description
Screwdriver No. 2 x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench, 7mm x 8mm (RBM-0708)
- MITUTOYO 50 to 1500/.01mm Inside Micrometer w/ Extension Rod (137-205)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- CRAFTSMAN Sockets, 1/4" Drive 8mm 6 Point Shallow (CMMT43504)
- VESSEL BALL GRIP Tang-Thru Screwdriver No.230 + (230P2150)
- BETA Ball Head Hex Driver, 2mm (012660020)
- WESTWARD General Purpose Slotted Screwdriver 1/2 in Square (401L91)
- CENTURY DRILL & TOOL Slotted Screwdriver, 1/4 x 4 in. Slotted 1/4" (72114)
- GARANT Torque Screwdriver, Fixed Torque: 3.5Nm (211750 3,5)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- TEKTON Hex x 4" Screwdriver 7/64" 4 in. Round (DHX11110)
- Sunex Screwdrivers