Shop All Screwdrivers
Sunex
Screwdriver, No. 1 x 3", Bolster
Mfr # 11P1X3H
Zoro # G7014493
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- Overall Length 3 in
- Finish Matte
- Drive Size #1
- Features Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 11P1X3H
- Zoro # G7014493
- UPC # 00613364178539
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Overall Length | 3 in |
Drive Size | #1 |
Details
Item | Screwdriver,No. 1 x 3",Bolster |
Finish | Matte |
Features | Molded Handle; Durable; Flake Resistant; Abrasion Resistant; Environmentally Friendly |
Drive Type | Phillips |
Description
Screwdriver,No. 1 x 3 In.,Bolster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION CUTTING TOOL 13/16in CT7 Carbide Tipped Hole Cutter, Special Tungsten Carbide Teeth (CHA CT7-13/16)
- ONSRUD 7/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (67-827)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM300P10K)
- ESTWING PH2 x 4" Philips Magnetic Diamond Tip Screwdriver with Ergonomic Handle (42447-05)
- VESSEL BALL GRIP Screwdriver with Covered Shank (225S6150)
- BAHCO Phillips Screw Driver, 8", #2pt Phillips #2 (BE-8620L)
- FACOM Insulated Screwdriver 3/8 in Round (FW-A10X200VE)
- WIHA Insulated Pozidriv Screwdriver #2 Round (32402)
- WESTWARD Insulated Slotted Screwdriver 5/16 in Round (1YXK4)
- URREA Amber Screwdriver Ph#1 3/16X3" Phillips (9682)
- Sunex Screwdrivers