Shop All Multi-Bit Screwdrivers
Sunex
Screwdriver, Interchangeable, 6 in 1
Mfr # 6N1SPH
Zoro # G7169823
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish matte
- Features Vapor Blasted Tip For Enhanced Durability, Over Molded Handle
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 6N1SPH
- Zoro # G7169823
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Finish | matte |
Features | Vapor Blasted Tip For Enhanced Durability, Over Molded Handle |
Item | Screwdriver,Interchangeable ,6 in 1 |
Container Type | None |
Description
Screwdriver,Interchangeable ,6 in 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16"L x 12.7"W x 6.6"D (IM2200)
- WESTWARD 1/2 in Drive, 30mm Hex Metric Socket, 6 Points (53YV21)
- TUNGALOY Tf Flo-Lock Insert FLG-2078L-CB AH, PK10 (2413991)
- MILWAUKEE TOOL SDS Plus Thin Wall Core Bit 12" Adapter Shank (48-03-3561)
- HOME PLUS 1 pc 6 in 1 6-in-1 Screwdriver (DR71900)
- GROZ Phillips, Square, Flat, TORX Bit Drive Size: 1/4" , Num. of pieces:15 (33711)
- MILWAUKEE TOOL 8-in-1 Compact Ratcheting Multi-bit Driver (48-22-2330)
- GROZ Screwdriver, Slotted, SL1 (33737)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- PERFORMANCE TOOL Performance Tool 18 pc Compact Multi-Bit Driver (W9187)
- WERA Phillips, Slotted, Square Recess Bit 8 1/2 in, Drive Size: 1/4 in , Num. of pieces:7 (05073661002)
- Sunex Screwdrivers and Nutdrivers