Shop All Ratcheting Wrench Sets
This Product is Discontinued
Sunex
SAE Jumbo Combo Wrench Set, 7 pcs. (Discontinued)
Mfr # 9707
Zoro # G7051307
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Combination
- Number of Pieces 7
- Includes (7) Raised Panel SAE Combination Wrenches: 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2"; Canvas Pouch
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 9707
- Zoro # G7051307
- Country of Origin China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2" |
Details
SAE or Metric | SAE |
Wrench Style | Combination |
Number of Pieces | 7 |
Includes | (7) Raised Panel SAE Combination Wrenches: 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-3/4", 1-7/8", 2"; Canvas Pouch |
Measurement Type | SAE |
Item | SAE Jumbo Combo Wrench Set,7PCS |
Description
SAE Jumbo Combo Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.